- 4 1/2" dia
- Holder Pads
- For Grip-On Discs
- 5/8-11 UNC arbor hole size
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Shank Size | N/A |
| Rotation Speed [Max] | 10000 rpm |
| Type | For Grip-On Discs |
| Dia. | 4.5 in |
| Arbor Hole Size | 5/8-11 UNC |
| Weight | 0.18 LB |

