- 5" dia
- Holder Pads
- For Grip-On Discs
- 3/8"-24 UNC shank diameter
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Rotation Speed [Max] | 10000 rpm |
| Dia. | 5 in |
| Shank Size | 3/8-24 UNC |
| Arbor Hole Size | N/A |
| Type | For Grip-On Discs |
| Weight | 1.1 LB |
| EAN or UPC | 55395627202 |

