- 5" dia
- Holder Pads
- For Grip-On Discs
- 1/2-13 UNC arbor hole size
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Type | For Grip-On Discs |
| Arbor Hole Size | 1/2-13 UNC |
| Rotation Speed [Max] | 10000 rpm |
| Dia. | 5 in |
| Shank Size | N/A |
| Weight | 1.1 LB |

