- 6" dia
- Holder Pads
- For Grip-On discs
- 5/16-24 UNF shank diameter
features
- Incorporates unique hook and loop fastening system for neat, clean application and removal
| Type | For Grip-On Discs |
| Dia. | 6 in |
| Rotation Speed [Max] | 10000 rpm |
| Shank Size | 5/16-24 UNF |
| Arbor Hole Size | N/A |
| Weight | 0.6 LB |

