- 4" dia
- Holder Pads
- For Flex-Loc TS Discs
- 1/4" shank diameter
- Medium density
description
- Molded rubber pad with a 1/4" steel shank for quick mounting. Compatible with standard abrasives quick change attachment system.
applications
- Soft density for contours and fine finishing work
- Medium density for all purpose applications
- Hard density for aggressive cutting action
- For Flex-Loc TR surface blending discs
features
- Unique locking device on face provides convenience and quick change
| Arbor Hole Size | N/A |
| Dia. | 4 in |
| Rotation Speed [Max] | 12000 rpm |
| Shank Size | 1/4 in |
| Density | Medium |
| Type | For Flex-Loc TS Discs |
| Weight | 0.8 LB |

