- 4" dia
- Holder Pads
- For Flex-Loc TR Discs
- 1/4" shank diameter
- Medium density
description
- Molded rubber pad with a 1/4" steel shank for quick mounting. Compatible with 3M™ Roloc™ attachment system.
applications
- For Flex-Loc TR surface blending discs
- Medium density for all purpose applications
features
- Unique locking device on face provides convenience and quick change
| Arbor Hole Size | N/A |
| Rotation Speed [Max] | 18000 rpm |
| Type | For Flex-Loc TR Discs |
| Density | Medium |
| Dia. | 4 in |
| Shank Size | 1/4 in |
| Weight | 0.8 LB |
| EAN or UPC | 55395627301 |

