- 1" OD x 5/8" ID for 4" thru 6" wheel dia
- Flap Wheel Reducer Bushing
- For Fibratex convolute and flap wheels
applications
- For Fibratex convolute and flap wheels
features
- Used in pairs to reduce center hole size of wheels
| For Wheel Diameter | 4 in to 6 in |
| Size (text) | 1 in OD x 5/8 in ID |
| Type | For Fibratex convolute and flap wheels |
| Weight | 3.0 LB |
| EAN or UPC | 55395627332 |

