- Mandrel Assembly for Fibratex Disc
- For Wheel diameter Up to 2"
- for 1/8" Shank diameter
- Fits Wheel Center Hole 1/8" - 3/16"
- for Wheel Widths Up to 3/4"
applications
- For adapting Fibratex Surface Strip Discs, discs-on-edge, Unified wheels and Carbo-Cut wheels for use on portable tools and drill presses
| Type | For Fibratex Discs |
| Hub Overall Length | 1.75 in |
| For Wheel Diameter | up to 2 in |
| Use With | For Fibratex Discs |
| For Wheel Widths | Up to 3/4 in |
| Overall Length | 1.75 in |
| Fits Wheel Center Hole | 1/8 in - 3/16 in |
| Shank Diameter | 1/8 in |
| Weight | 3.0 LB |
| EAN or UPC | 55395627417 |

