- Mandrel Assembly for Fibratex Disc
- For Wheel diameter Up to 2"
- for 1/4" Shank diameter
- Fits Wheel Center Hole 1/4" - 5/16"
- for Wheel Widths Up to 1"
applications
- For adapting Fibratex Surface Strip Discs, discs-on-edge, Unified wheels and Carbo-Cut wheels for use on portable tools and drill presses
| Overall Length | 2.25 in |
| For Wheel Widths | Up to 1 in |
| Fits Wheel Center Hole | 1/4 in - 5/16 in |
| Shank Diameter | 1/4 in |
| Hub Overall Length | 2.25 in |
| Type | For Fibratex Discs |
| Use With | For Fibratex Discs |
| For Wheel Diameter | up to 2 in |
| Weight | 0.6 LB |
| EAN or UPC | 55395627424 |

