- Mandrel Assembly for Fibratex Disc
- For Wheel diameter 3" to 6"
- for 1/4" Shank diameter
- Fits Wheel Center Hole 1/2"
- for Wheel Widths Up to 1"
applications
- For adapting Fibratex Surface Strip Discs, discs-on-edge, Unified wheels and Carbo-Cut wheels for use on portable tools and drill presses
| Type | For Fibratex Discs |
| For Wheel Diameter | 3 in to 6 in |
| Use With | For Fibratex Discs |
| Overall Length | 3.125 in |
| Shank Diameter | 1/4 in |
| For Wheel Widths | Up to 1 in |
| Hub Overall Length | 3.125 in |
| Fits Wheel Center Hole | 1/2 in |
| Weight | 0.6 LB |
| EAN or UPC | 55395627448 |

