- Mandrel Assembly for Fibratex Disc
- For Wheel diameter 2" to 4"
- for 1/4" Shank diameter
- Fits Wheel Center Hole 3/8"
- for Wheel Widths Up to 1/2"
applications
- For adapting Fibratex Surface Strip Discs, discs-on-edge, Unified wheels and Carbo-Cut wheels for use on portable tools and drill presses
| Fits Wheel Center Hole | 3/8 in |
| Overall Length | 2.5 in |
| Hub Overall Length | 2.5 in |
| For Wheel Widths | Up to 1/2 in |
| For Wheel Diameter | 2 in to 4 in |
| Use With | For Fibratex Discs |
| Type | For Fibratex Discs |
| Shank Diameter | 1/4 in |
| Weight | 3.0 LB |
| EAN or UPC | 55395627455 |

