- Mandrel Assembly for Fibratex Disc
- For Wheel diameter 1" to 2"
- for 1/4" Shank diameter
- Fits Wheel Center Hole 3/16"
- for Wheel Widths 1/8" to 1/2"
applications
- For adapting Fibratex Surface Strip Discs, discs-on-edge, Unified wheels and Carbo-Cut wheels for use on portable tools and drill presses
| For Wheel Diameter | 1 in to 2 in |
| Overall Length | 2 in |
| Shank Diameter | 1/4 in |
| Type | For Fibratex Discs |
| Use With | For Fibratex Discs |
| For Wheel Widths | 1/8 in to 1/2 in |
| Fits Wheel Center Hole | 3/16 in |
| Hub Overall Length | 2 in |
| Weight | 0.1 LB |
| EAN or UPC | 55395627462 |

