- Mandrel Assembly for Fibratex Unified Wheel
- 1/4" Shank diameter
- Fits Wheel Center Hole 3/16"
- 2" Overall Length
applications
- Use with 1" x 1" x 3/16" unified wheel
| Type | For Fibratex Unified Wheels |
| Fits Wheel Center Hole | 3/16 in |
| For Wheel Widths | N/A |
| Overall Length | 2 in |
| Shank Diameter | 1/4 in |
| For Wheel Diameter | N/A |
| Use With | For Fibratex Unified Wheels |
| Hub Overall Length | 2 in |
| Weight | 3.0 LB |
| EAN or UPC | 55395627486 |

