- 3 x 1/4 x 1/4 Carbo-Cut Reinforced Metal Conditioning Wheel
applications
- Typical applications include heavy-duty deburring applications, high surface temperature applications and as a replacement for wire brushes
features
- Abrasive grain bonded into a polyurethane matrix
- Strong, aggressive bond
| Dia. | 3 in |
| Center Hole | 1/4 in |
| Material | Abrasive Grain Bonded Into a Polyurethane Matrix |
| Shank Diameter | N/A |
| Grit | RA080F41W15 |
| Type | Fibratex |
| Width | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 55395627516 |

