- 1/2" x 18" Aluminum Oxide Resin Cloth Belt
applications
- Metalworking, finishing, and contour and shape sanding
features
- Tough, P-graded, heat-treated aluminum oxide abrasive
- Full resin bond system
- Flexible X weight polyester/cotton backing
- Butt tape joint
| Grit | 100 |
| Type of Abrasive | Coated |
| Length | 18 in |
| Material | Aluminum Oxide |
| Backing | XB 0967 |
| Weight | 0.1 LB |

