- 1/2" x 24" Aluminum Oxide Resin Cloth Belt
applications
- Metalworking
- Finishing
- Contour and shape sanding
features
- Tough, P-graded, heat-treated aluminum oxide abrasive
- Full resin bond system
- Flexible X weight polyester/cotton backing
- Butt tape joint
| Type of Abrasive | Coated |
| Backing | XB 0967 |
| Material | Aluminum Oxide |
| Grit | 40 |
| Length | 24 in |
| Weight | 0.14 LB |
| EAN or UPC | 55395628773 |
-
Pre-Packed Quantities


