- 5" x 1 1/2" x 6"
- 30-FVLP Grading
- Medalist Ceramic Alumina Abrasive
applications
- Ideal for high stock removal on flat surfaces
- Grinding hard materials
features
- High performance ceramic alumina abrasive - blue
- Self-sharpening
- Induced porosity
- High performance bond
| Material | Medalist Ceramic Alumina Abrasive |
| Segment Size | 5 in x 1 1/2 in x 6 in |
| Grading | 30-FVLP |
| Weight | 3.0 LB |
| EAN or UPC | 55395629060 |

