- 3-2/3" x 9" Aluminum Oxide Cloth
applications
- Hand sanding
- Deburring
- Polishing
- Metal parts
features
- P-graded aluminum oxide abrasive
- Full resin bond system
- Flexible cloth backing
| Grit | P80 |
| Material | Aluminum Oxide |
| Backing | JCF 0852 |
| Length | 9 in |
| Type | Coated |
| Width | 3.667 in |
| Weight | 0.01 LB |

