- Back-up Pad
- 5" diameter
- 7/16 x 20 arbor hole size
- For E-ZView Flex-Loc Discs
- 20,000 RPM max
description
- Designed exclusively for E-ZView Flex-Loc Discs.
features
- Easy, tool-free mounting
- Specially designed mounting hole for easy alignment
- Recessed lock-nut allows more disc to contact work surface
| Rotation Speed [Max] | 20000 rpm |
| Arbor Hole Size | 7/16-20 |
| Type | For E-ZView Flex-Loc Discs |
| Dia. | 5 in |
| Weight | 0.6 LB |
| EAN or UPC | 55395633951 |

