- Fibratex Hand Pad
- VeryFine
- Gray Colored
- 6 in x 9 in Pad
- Package Quantity
applications
- For denubbing between finish coats, as well as laquer rubbing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Type | Fibratex |
| Length | 9 in |
| Width | 6 in |
| Material | Silicon Carbide |
| Grit | Very Fine |
| Color | Gray |
| Weight | 0.1 LB |

