Skip to content Skip to navigation menu
Premier Red Portable Cloth Belt

05539563666

Premier Red Portable Cloth Belt
Item #101782994
  • 80 Grit
  • 3" x 21" Zirconia Alumina Abrasive
  • Excellent for Finishing Wood and Non-Metallic Materials
Premier Red Portable Cloth Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Pre-Packed QuantitiesPre-Packed Quantities
  • 80 Grit
  • 3" x 21" Zirconia Alumina Abrasive
  • Excellent for Finishing Wood and Non-Metallic Materials

applications

  • High performance wood and metal

features

  • Zirconia alumina abrasive
  • Y weight cotton backing
  • Open coat
  • Butt tape joint
Length 21 in
Grit 80
Type Premier Red Resin Cloth Open Belt
Backing YC 1186 O
Material Zirconia Alumina
Weight 0.8 LB
EAN or UPC 55395636662
  • Pre-Packed QuantitiesPre-Packed Quantities
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison