- 120 Grit
- 4" x 24" Zirconia Alumina Abrasive
- Excellent for Finishing Wood and Non-Metallic Materials
applications
- High performance wood and metal
features
- Zirconia alumina abrasive
- Y weight cotton backing
- Open coat
- Butt tape joint
| Material | Zirconia Alumina |
| Length | 24 in |
| Backing | YC 1186 O |
| Grit | 120 |
| Type | Premier Red Resin Cloth Open Belt |
| Weight | 1.0 LB |
| EAN or UPC | 55395636730 |
-
Pre-Packed Quantities


