- Aluminum Oxide Cloth
- 9" width
- 11" length
- 400 grit
- Brown Aluminum Oxide
applications
- Finishing metal surfaces
features
- P-graded, brown aluminum oxide abrasive
- Flexible cloth backing
- Mild-acting bond system
| Color | Brown |
| Backing | Flexible Cloth |
| Grading | 400-JCF 0851 |
| Length | 11 in |
| Width | 9 in |
| Grit | 400 |
| Type | N/A |
| Material | Aluminum Oxide |
| Weight | 0.05 LB |

