- 36 Grit
- 7" x 7/8"
- Type 27
- Zirconia Alumina
- Ideal for Metal Grinding and Polishing
applications
- Ideal for metal grinding and polishing
features
- Zirconia alumina abrasive on a durable cloth backing
- Phenolic resin backing plate
- Built-in angle for grinding
- Wears uniformly with flaps
- High rate of stock removal
- Lightweight
- Fits same type grinder as resin fibre disc and type 27 wheel
- Type 29 - angled flaps, conical, slightly concaved design
- Cut and finish at the same time
| Backing Material | XC 1176 |
| Center Hole | 7/8 in |
| Abrasive Material | Zirconia Alumina |
| Grit | 36 |
| Disc Type | Type 27 |
| Dia. | 7 in |
| Weight | 1.4 LB |

