- Premier Red Aluminum Oxide Dri-Lube Resin Paper Open
- 9" width
- 11" length
- 500 grit
- Heat-Treated Aluminum Oxide
applications
- Ultimate choice for machine and hand sanding of paints, primers, light metals and basecoat/clearcoat paints
features
- P-graded, heat-treated, aluminum oxide abrasive
- Special undyed stearate oversize
- Full resin bond system
- B weight paper backing
| Length | 11 in |
| Type | N/A |
| Backing | B weight Paper |
| Grit | 500 |
| Material | Heat-Treated Aluminum Oxide |
| Grading | P500-B 0912 DO |
| Weight | 0.05 LB |
| EAN or UPC | 55395637850 |

