- 9" width
- 11" length
- 500 grit
- Aluminum Oxide Abrasive
- P5000-BF 0912 W Grading
| Type | Waterproof Paper |
| Length | 11 in |
| Grit | 500 |
| Grading | P5000-BF 0912 W |
| Backing | Waterproof Paper Backing |
| Width | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.05 LB |
| Type | Waterproof Paper |
| Length | 11 in |
| Grit | 500 |
| Grading | P5000-BF 0912 W |
| Backing | Waterproof Paper Backing |
| Width | 9 in |
| Material | Aluminum Oxide |
| Weight | 0.05 LB |