- Red-Black Silicon Carbide Waterproof Paper
- 9" width
- 11" length
- 280 grit
- Silicone Carbide Abrasive
applications
- Exceptional finishing in wet applications
- Ideal for finish sanding
features
- Sharp silicon carbide abrasive
- New, improved resin bond
- New, improved, A weight, waterproof paper backing
| Grit | 280 |
| Length | 11 in |
| Material | Silicon Carbide |
| Backing | A-weight paper |
| Grading | 280-AF0416W |
| Type | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 55395638642 |

