- Premier Red Mirror Finish Silicon Carbide Waterproof Paper
- width
- 11" length
- 2000 grit
- Silicone Carbide Abrasive
applications
- Ideal for producing very fine finishes in wet applications
features
- Premium, ultra-fine (1000 to 2000 grits), silicon carbide abrasive
- New, improved resin bond
- New, improved, A weight, waterproof paper backing
| Backing | A-weight paper |
| Grading | 2000-AF 0415 W |
| Type | N/A |
| Length | 11 in |
| Grit | 2000 |
| Material | Silicon Carbide |
| Weight | 0.05 LB |
| EAN or UPC | 55395638772 |

