- Premier Red Mirror Finish Silicon Carbide Waterproof Paper
- 9" width
- 11" length
- 1200 grit
- Silicone Carbide Abrasive
applications
- Ideal for producing very fine finishes in wet applications
features
- Premium, ultra-fine (1000 to 2000 grits), silicon carbide abrasive
- New, improved resin bond
- New, improved, A weight, waterproof paper backing
| Grit | 1200 |
| Length | 11 in |
| Material | Silicon Carbide |
| Backing | A-weight paper |
| Grading | 1200-AF 0415 W |
| Type | N/A |
| Weight | 0.05 LB |
| EAN or UPC | 55395638796 |

