- Back-up Pad
- 4 1/2" diameter
- 5/8-11 arbor hole size
- For E-ZView Flex-Loc Discs
- 13,000 RPM max
description
- Designed exclusively for E-ZView Flex-Loc Discs.
features
- Easy, tool-free mounting
- Specially designed mounting hole for easy alignment
- Recessed lock-nut allows more disc to contact work surface
| Dia. | 4.5 in |
| Rotation Speed [Max] | 13000 rpm |
| Type | For E-ZView Flex-Loc Discs |
| Arbor Hole Size | 5/8-11 |
| Weight | 3.25 LB |
| EAN or UPC | 55395639755 |

