- Back-up Pad
- 4" diameter
- 5/8-11 arbor hole size
- For Resin Fibre Discs
- 12,000 RPM max
features
- Curved ribs on pad face reduce loading and allow for cooler cut
| Type | For resin fibre discs |
| Dia. | 4 in |
| Rotation Speed [Max] | 12000 rpm |
| Arbor Hole Size | 5/8-11 |
| Weight | 0.5 LB |

