- 12 x .125 x 1 Silicon Carbide for Concrete/Masonry
| Center Hole | 1 in |
| Disc Size | 12 x 1/8 x 1 |
| Type of Construction | Bonded |
| Dia. | 12 in |
| Type | 01 |
| Grading | C24 |
| Material | Silicon Carbide |
| Weight | 1.221 LB |
| Center Hole | 1 in |
| Disc Size | 12 x 1/8 x 1 |
| Type of Construction | Bonded |
| Dia. | 12 in |
| Type | 01 |
| Grading | C24 |
| Material | Silicon Carbide |
| Weight | 1.221 LB |