- 14 x .125 x 20 mm Silicon Carbide for Concrete/Masonry
| Material | Silicon Carbide |
| Type | 01 |
| Dia. | 14 in |
| Type of Construction | Bonded |
| Grading | C24 |
| Center Hole | 20 mm |
| Disc Size | 14 x 1/8 x 20 mm |
| Weight | 1.83 LB |
| Material | Silicon Carbide |
| Type | 01 |
| Dia. | 14 in |
| Type of Construction | Bonded |
| Grading | C24 |
| Center Hole | 20 mm |
| Disc Size | 14 x 1/8 x 20 mm |
| Weight | 1.83 LB |