- 14" x 1/8" x 1" Cut-Off Wheel
- Silicon Carbide
- C24 Grading
applications
- For use on high speed gas and electric saws to cut concrete or masonry
features
- Sharp silicon carbide abrasive
- Resin bond
- High strength, reinforced construction
- Fast cut rate
- Free cutting action
- Burn-free cutting
- Long life
- Resists breakage and provides straight cuts
| Material | Silicon Carbide |
| Grading | C24 |
| Grit | C24 |
| Center Hole | 1 in |
| Type | 01 |
| Disc Size | 14 x 1/8 x 1 |
| Dia. | 14 in |
| Type of Construction | Bonded |
| Weight | 1.83 LB |

