Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Carborundum05539568023

05539568023

Grinding Wheel Reducer Bushing
Item #102944137
  • 1" to 3/4" to 5/8" to 1/2" Grinding Wheel Reducer Bushing
  • For Bench and Pedestal Wheels
Carborundum05539568023
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" to 3/4" to 5/8" to 1/2" Grinding Wheel Reducer Bushing
  • For Bench and Pedestal Wheels

description

  • Safely reduces the center hole in a grinding wheel.

applications

  • For bench and pedestal wheels

features

  • Fits freely on the spindle and maintains proper clearance

caution

  • If the bearing is to be shrink fitted, care is required to prevent damage to the bearing. Cool the bearing gradually. Do not cool the bearing below -20 °F (-28 °C). Dry ice or other super cool materials should not be used. Pounding the bearing in a chille
Size (text) 1 in to 3/4 in to 5/8 in to 1/2 in
Type For Bench and Pedestal Wheels
Weight 0.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison