Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Carborundum05539568036

05539568036

Grinding Wheel Reducer Bushing
Item #102971407
  • 1" to 3/4" to 5/8" to 1/2" Grinding Wheel Reducer Bushing
  • For Bench and Pedestal Wheels
Carborundum05539568036
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1" to 3/4" to 5/8" to 1/2" Grinding Wheel Reducer Bushing
  • For Bench and Pedestal Wheels

description

  • Safely reduces the center hole in a grinding wheel.

applications

  • For bench and pedestal wheels

features

  • Fits freely on the spindle and maintains proper clearance

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Size (text) 1 in to 3/4 in to 5/8 in to 1/2 in
Type For Bench and Pedestal Wheels
Weight 0.02 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison