- Fibratex Hand Pad
- Medium Silicon Carbide
- Gray Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- Used for all types of blending applications, especially on stainless steel
features
- 6" x 9" size
- Nonwoven nylon, low density product impregnated with abrasive grain
| Color | Gray |
| Type | Fibratex |
| Material | Silicon Carbide |
| Width | 6 in |
| Grit | Medium |
| Length | 9 in |
| Weight | 0.15 LB |
| EAN or UPC | 55395746002 |
-
Pre-Packed Quantities


