Carborundum
05539574700
SUPERSEDED TO NORT_66261074700, MTRL - 101615685
Item #101781884
-
Pre-Packed Quantities
- Fibratex Hand Pad
- Very Fine Aluminum Oxide
- Maroon Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- For general cleaning and finishing, removal of rust and oxidation from metals, and lightly sanding old paint or new primers
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Material | Aluminum Oxide |
| Length | 9 in |
| Grit | Very Fine |
| Color | Maroon |
| Width | 6 in |
| Type | Fibratex |
| Weight | 0.15 LB |
| EAN or UPC | 55395747009 |
-
Pre-Packed Quantities

