- Fibratex Hand Pad
- Micro Fine Silicon Carbide
- Gray Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- For light cleaning of steel and nonsteel, defuzzing wood, and final rubbing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Length | 9 in |
| Type | Fibratex |
| Width | 6 in |
| Grit | Micro Fine |
| Material | Silicon Carbide |
| Color | Gray |
| Weight | 0.15 LB |
| EAN or UPC | 55395748006 |
-
Pre-Packed Quantities


