- Fibratex Hand Pad
- Very Fine Aluminum Oxide Fast Cut
- Maroon Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- For denubbing between finish coats, as well as laquer rubbing
features
- Nonwoven nylon, low density product impregnated with abrasive grain
- 6" x 9" size
| Type | Fibratex |
| Material | Aluminum Oxide |
| Width | 6 in |
| Grit | Very Fine |
| Length | 9 in |
| Color | Maroon |
| Weight | 0.15 LB |
| EAN or UPC | 55395777006 |
-
Pre-Packed Quantities


