Carborundum
05539579600
SUPERSEDED TO NORT_66261079600, MTRL - 101402534
Item #101781883
-
Pre-Packed Quantities
- Fibratex Hand Pad
- Very Fine Aluminum Oxide Scouring Pad
- Green Colored
- 6 in x 9 in Pad
- Package Quantity 20
applications
- For general cleanup as well as finishing stainless steel
features
- 6" x 9" size
- Nonwoven nylon, low density product impregnated with abrasive grain
| Type | Fibratex |
| Grit | Very Fine |
| Material | Aluminum Oxide |
| Color | Green |
| Length | 9 in |
| Width | 6 in |
| Weight | 0.15 LB |
| EAN or UPC | 55395796007 |
-
Pre-Packed Quantities

