- Resinoid Bond Diamond Wheel
- 3 3/4" diameter
- 1 1/2" thickness
- 1 1/4" center hole
- CD120-R75BPR-1/16 grit
applications
- Ideal for dry grinding carbide
features
- Premium, consistently high quality diamond
- High performance resin bond
- Advanced, heat reducing bond
- Best performing wheel
| Thickness | 1.5 in |
| Grit | CD120-R75BPR-1/16 |
| Type | Premier Red Type 11V9 |
| Overall Diameter | 3 3/4 in |
| Center Hole Dia. | 1 1/4 in |
| Weight | 0.7 LB |

