- Resinoid Bond CBN Wheel
- 3 3/4" diameter
- 1 1/2" thickness
- 1 1/4" center hole
- CB100-R75BPR-1/8 grit
applications
- Ideal for dry grinding tool steels
features
- Premium, consistently high quality CBN superabrasive
- High performance resin bond
- Advanced, heat reducing bond
- Best performing wheel
| Center Hole Dia. | 1 1/4 in |
| Thickness | 1.5 in |
| Grit | CB100-R75BPR-1/8 |
| Overall Diameter | 3 3/4 in |
| Type | Premier Red Type 11V9 |
| Weight | 0.7 LB |

