- Resinoid Bond Diamond Wheel
- 3 3/4" diameter
- 1 1/2" thickness
- 1 1/4" center hole
- 150 grit
applications
- Ideal for economical and efficient production grinding
features
- Diamond concentration of 75
| Overall Diameter | 3 3/4 in |
| Thickness | 1.5 in |
| Type | Thriftline Type 11V9 |
| Center Hole Dia. | 1 1/4 in |
| Grit | 150 |
| Weight | 0.7 LB |

