- Resinoid Bond Diamond Wheel
- 6" diameter
- 1/4" thickness
- 1 1/4" center hole
- 100 grit
applications
- Ideal for economical and efficient production grinding
features
- Diamond concentration of 75
| Center Hole Dia. | 1 1/4 in |
| Type | Thriftline Type 1A1 |
| Overall Diameter | 6 in |
| Thickness | 0.25 in |
| Grit | 100 |
| Weight | 0.7 LB |

