- Resinoid Bond Diamond Wheel
- 6" diameter
- 3/4" thickness
- 1 1/4" center hole
- 150 grit
applications
- Ideal for economical and efficient production grinding
features
- Diamond concentration of 75
| Type | Thriftline Type 6A2C |
| Grit | 150 |
| Overall Diameter | 6 in |
| Center Hole Dia. | 1 1/4 in |
| Thickness | 0.75 in |
| Weight | 0.9 LB |

