- Resinoid Bond Diamond Wheel
- 6" diameter
- 1/4" thickness
- 1 1/4" center hole
- D100-R75B-1/8 grit
applications
- Cutting tool resharpening
features
- High quality synthetic diamond
- Preengineered resin bond
| Thickness | 0.25 in |
| Grit | D100-R75B-1/8 |
| Overall Diameter | 6 in |
| Type | Gold Type 1A1 |
| Center Hole Dia. | 1 1/4 in |
| Weight | 0.7 LB |

