- Resinoid Bond Diamond Wheel
- 3 3/4" diameter
- 1 1/2" thickness
- 1 1/4" center hole
- 3/8" insert length
applications
- Cutting tool resharpening
features
- High quality synthetic diamond
- Preengineered resin bond
| Overall Diameter | 3 3/4 in |
| Insert Length | 3/8 in |
| Type | Gold Type 11V9 |
| Center Hole Dia. | 1 1/4 in |
| Grit | D150-R75B-1/8 |
| Thickness | 1.5 in |
| Weight | 0.7 LB |

