- Resinoid Bond Diamond Wheel
- 5" diameter
- 1 3/4" thickness
- 1 1/4" center hole
- 7/16" insert length
applications
- Cutting tool resharpening
features
- High quality synthetic diamond
- Preengineered resin bond
| Type | Gold Type 11V9 |
| Center Hole Dia. | 1 1/4 in |
| Overall Diameter | 5 in |
| Insert Length | 7/16 in |
| Grit | D100-R75B-1/8 |
| Thickness | 1.75 in |
| Weight | 1.2 LB |

