- Diamond Mounted Point
- 100 grit
- 1/8" shank diameter
- .060" head diameter
- .157" head length
applications
- Precise small hole jig
- Internal grinding on carbide, ceramics, sapphire, glass and a variety of tough, super alloys
features
- Nickel alloy matrix
- Single layer of abrasive
- Uniform particle exposure
| Neck Length | 0.5 |
| Shank Diameter | 1/8 in |
| Head Diameter | 0.06 in |
| Overall Length | 2.25 in |
| Grit | 100 |
| Head Length | 0.157 in |
| Weight | 0.08 LB |

